Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.2500" Sz, HSS, Straight

  • Mfr # C25508

  • Zoro # G4833013


product price: $30.65
/ea

Key Features

Size - Decimal
0.2480 in - 0.2480
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25508
Zoro #
G4833013
UPC #
697334255086
Country of Origin
United States

Dimensions

Size - Decimal
0.2480 in - 0.2480
Flute Length
1 1/2 in
Shank Dia.
15/64 in
Reamer Size
15/64 in
Dimension Type
Dowel Pin
Size- Decimal
0.2480" (0.2480)
Size
0.2480"
Overall Length
6 in
Cutting Dia. Tolerance
+0.0000 in /-0.0002 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Right Hand
Coolant Through
No
Primary Material Application
All Materials
Shank Type
Straight
Primary Material Application ISO Code
K, M, N1, N3, N4, P
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Stainless Steel, Steel
Cutting Direction
Right Hand
Material
High Speed Steel
Reamer Application
Through Hole
Decimal Equivalent
0.2480
Number of Flutes
6
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Dowel Pin, 15/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.