Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 1/4" Size, Straight

  • Mfr # C50180

  • Zoro # G4831412


product price: $80.25
/ea
Free Shipping & Returns

Key Features

Size - Decimal
1/4 in - 0.2500
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50180
Zoro #
G4831412
UPC #
697334501800
Country of Origin
United States

Dimensions

Size - Decimal
1/4 in - 0.2500
Flute Length
1 in
Size
1/4"
Overall Length
3 in
Shank Size
1/4"
Size- Decimal
1/4" (0.2500)
Reamer Size
1/4 in
Dimension Type
Fractional Inch
Shank Dia.
15/64 in
Cutting Dia. Tolerance
+0.0001 in /+0.0004 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Stainless Steel, Steel
Material
Carbide
Coolant Through
No
Number of Flutes
4
Reamer Application
Through Hole
Decimal Equivalent
0.2500
Cutting Direction
Right Hand
Primary Material Application ISO Code
K, M, N1, N3, N4, P
Spiral Direction
Right Hand
Primary Material Application
All Materials
Shank Type
Straight
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.