Zoro Homepage

Chucking Reamer, 5/16" Size, Solid Carbide

  • Mfr # C50203

  • Zoro # G4779737


product price: $96.15
/ea
Free Shipping & Returns

Key Features

Size - Decimal
5/16 in - 0.3125
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50203
Zoro #
G4779737
UPC #
697334502036
Country of Origin
United States

Dimensions

Size - Decimal
5/16 in - 0.3125
Flute Length
1 1/8 in
Shank Size
5/16"
Dimension Type
Fractional Inch
Reamer Size
5/16 in
Shank Dia.
19/64 in
Size
5/16"
Overall Length
3 1/4 in
Size- Decimal
5/16" (0.3125)
Cutting Dia. Tolerance
+0.0001 in /+0.0004 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
K, M, N1, N3, N4, P
Shank Type
Straight
Spiral Direction
Right Hand
Decimal Equivalent
0.3125
Primary Material Application
All Materials
Number of Flutes
6
Reamer Application
Through Hole
Cutting Direction
Right Hand
Material
Carbide
Coolant Through
No
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Stainless Steel, Steel
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.