Zoro Homepage

Chucking Reamer, 9/32" Size, Solid Carbide

  • Mfr # C50194

  • Zoro # G4872073


product price: $94.85
/ea
Free Shipping & Returns

Key Features

Size - Decimal
9/32 in - 0.2812
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50194
Zoro #
G4872073
UPC #
697334501947
Country of Origin
United States

Dimensions

Size - Decimal
9/32 in - 0.2812
Flute Length
1 1/8 in
Size- Decimal
9/32" (0.2812)
Dimension Type
Fractional Inch
Shank Size
1/4"
Shank Dia.
17/64 in
Reamer Size
9/32 in
Overall Length
3 1/4 in
Size
9/32"
Cutting Dia. Tolerance
+0.0001 in /+0.0004 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Number of Flutes
6
Cutting Direction
Right Hand
Reamer Application
Through Hole
Material
Carbide
Decimal Equivalent
0.2812
Primary Material Application
All Materials
Shank Type
Straight
Coolant Through
No
Primary Material Application ISO Code
K, M, N1, N3, N4, P
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Stainless Steel, Steel
Spiral Direction
Right Hand
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.