Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, T11 Size, HSS, Straight

  • Mfr # C25764

  • Zoro # G4763810


product price: $35.45
/ea

Key Features

Size - Decimal
T - 0.3580
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25764
Zoro #
G4763810
UPC #
697334257646
Country of Origin
United States

Dimensions

Size - Decimal
T - 0.3580
Flute Length
1 3/4 in
Size
T
Reamer Size
T
Shank Dia.
19/64 in
Overall Length
7 in
Dimension Type
Letter
Size- Decimal
T (0.3580)
Cutting Dia. Tolerance
+0.0001 in /+0.0004 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Number of Flutes
6
Spiral Direction
Right Hand
Primary Material Application
All Materials
Material
High Speed Steel
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Stainless Steel, Steel
Decimal Equivalent
0.3580
Coolant Through
No
Shank Type
Straight
Primary Material Application ISO Code
K, M, N1, N3, N4, P
Reamer Application
Through Hole
Cutting Direction
Right Hand
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.