
CLE-MAX 118 Degree Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 11.20mm
Mfr # C71311
Zoro # G0996578
product price:Â $14.74
/eaKey Features
Overall Length
142 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
11.2 mm
Number of Flutes
2
Shank Dia.
11.2 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C71311
Zoro #
G0996578
UPC #
697334713111
Country of Origin
United States
Dimensions
Overall Length
142 mm
Drill Bit Size
11.2 mm
Shank Dia.
11.2 mm
Flute Length
94 mm
Drill Bit Dimension Type
Metric
Shank Size
0.4409
Shank Length
48 mm
Diameter
0.4409
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
2 49/64 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Description
Jobber Length Drill Bit, Drill Bit Size 11.2 mm, Drill Bit Point Angle 118 Degrees , Vanadium High Speed Steel, Black Oxide, Decimal Equivalent 0.4409, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.