
CLE-MAX 118 Degree Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC No 53
Mfr # C72153
Zoro # G0980128
product price:Â $2.59
/ea
Sold in multiples of 12 for $31.08
Key Features
Overall Length
1 7/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#53
Number of Flutes
2
Shank Dia.
1.5 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C72153
Zoro #
G0980128
UPC #
697334721536
Country of Origin
United States
Dimensions
Overall Length
1 7/8 in
Drill Bit Size
#53
Shank Dia.
1.5 mm
Drill Bit Dimension Type
Wire
Flute Length
7/8 in
Depth:Dia. Ratio
4xD
Shank Length
1 in
Shank Size
0.0595
Diameter
0.0595
Maximum Drilling Depth
21/32 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Point Length
0.0179 in
Drill Length Class
Jobber-Length
Description
Jobber Length Drill Bit, Drill Bit Size #53, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0595, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.