CLE-MAX 118 Degree Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC Let-D

  • Mfr # C73074

  • Zoro # G0972559


product price:  $8.19
/ea

Key Features

Overall Length
4 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
D
Number of Flutes
2
Shank Dia.
6.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C73074
Zoro #
G0972559
UPC #
697334730743
Country of Origin
United States

Dimensions

Overall Length
4 in
Drill Bit Size
D
Shank Dia.
6.2 mm
Drill Bit Dimension Type
Letter
Flute Length
2 3/4 in
Shank Size
0.246
Diameter
0.246
Shank Length
1 1/4 in
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
2 1/16 in
Drill Point Length
0.0000 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiCN
Shank Type - Machining
Straight
Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Flute Type
Spiral
List Number
2002G-TC
Standards
ASME B94.11M, DIN 338
Decimal Equivalent
0.2460
Drill Bit Grouping
Drill Bit
Drill Style
Jobber Drill
Measurement System
Letter
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Drill Bit Point Type
Conventional Point
Series
2002G-TC
Primary Material Application ISO Code
K, M, N, P
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Aircraft Drill
No
Sheeter Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size D, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiCN, Decimal Equivalent 0.2460, Letter, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.