Cobalt M42 Rectangular Tool Bit 856 Cleveland 3/8X1/2 In x 3 In Overall Length
Mfr # C44620
Zoro # G3739267
product price: $43.19
/eaKey Features
Tolerance
0.005"
Application
Hard and Tough Materials
Finish
Uncoated
Radius
Sharp Point
Cutting Direction
Right and Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C44620
Zoro #
G3739267
UPC #
697334446200
Country of Origin
China
Dimensions
Radius
Sharp Point
Overall Length
3 in
Shank Width
3/8"
Shank Height
1/2"
Overall Height
1/2 in
Overall Width
3/8 in
Details
Tolerance
0.005"
Item
Lathe Tool Blank
Application
Hard and Tough Materials
Finish
Uncoated
Cutting Direction
Right and Left Hand
Style
Rectangular
Angle
10 Degrees
Material
M42 Cobalt
End Angle Type
Non-Beveled
Primary Material Application ISO Code
K, M, P
Material - Machining
Cobalt
Ground Surface Finish
Ground
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
M42
Primary Material Application
Cast Iron, Stainless Steel, Steel
Description
Lathe Tool Blank, Cobalt, Overall Width 3/8 in, Overall Height 1/2 in, Overall Length 3 in, Right and Left Hand, Non-Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.