Shop All Lathe Tool Square Blanks
Cleveland
Cobalt M42 Square Tool Bit 855 Cleveland 3/4 In x 5 In Overall Length
Mfr # C44556
Zoro # G3732985
product price: $100.99
/pk 2, $50.50/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Angle 10 Degrees
- Overall Length 5 in
- Style Square
- Material M42 Cobalt
- Tolerance 0.005"
Product Information
- Brand Cleveland
- MFR # C44556
- Zoro # G3732985
- UPC # 697334445562
- Country of Origin China
- Category Lathe Tool Square Blanks
Dimensions
Overall Length | 5 in |
Shank Width | 3/4" |
Shank Height | 3/4" |
Radius | Sharp Point |
Overall Width | 3/4 in |
Overall Height | 3/4 in |
Details
Description
Lathe Tool Blank, Cobalt, Overall Width 3/4 in, Overall Height 3/4 in, Overall Length 5 in, Right and Left Hand, Non-Beveled, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Line and Dot Laser, Exterior/Interior (GCL100-40G)
- WILTON Premium Mortise Chisel And Bit 5/16IN (1791092)
- WIDIA Tap Sets, 5-1/8" L, 1"-14 Tap Thread Size (14571)
- FEIN Hacksaw Blade, 21 In. L, HSS (63503069008)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 1/2 In x 4 In Overall Length (C44551)
- CLEVELAND Cobalt M42 Square Tool Bit 860 Cleveland 1/2 In x 4 In Overall Length (C44582)
- CLEVELAND Cobalt M42 Square Tool Bit 860 Cleveland 3/8 In x 3 In Overall Length (C44578)
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 1/4 In x 2-1/2 In Overall Length (C44513)
- CLEVELAND T15 Square Tool Bit 3507 Cleveland 1/2 In x 4 In Overall Length (C44676)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 3/16 In x 2-1/2 In Overall Length (C44540)
- WESTWARD Tool Bit, HSS w/5 Pct Cobalt, 1/2 In, 4 (4WZX1)
- Cleveland Tool Blanks