M5X0.8 1693M HS HAND TAP SET
- Mfr # C69278
- Zoro # G423506865
product price:Â
$
15.69
/ea
Key Features
Standards
USCTI Table 302
Tap Chamfer
Taper, Plug, Bottoming
Number of Flutes
4
Shank Type
Straight Shank with Square
Flute Type
Straight Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69278
- Zoro #
- G423506865
- UPC #
- 697334692782
- Country of Origin
- China
Dimensions
- Thread Length
- 0.875 in
- Overall Length
- 2.375 in
- Tap Thread Size
- M5-0.8
Details
- Item
- Hand Taps
- Standards
- USCTI Table 302
- Tap Chamfer
- Taper, Plug, Bottoming
- Number of Flutes
- 4
- Shank Type
- Straight Shank with Square
- Flute Type
- Straight Flute
- Application
- For maintenance
- Tap Finish
- Bright
- Cutting Direction
- Right Hand
- Tap Material
- High Speed Steel
Description
Taper, Plug, and Bottoming Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.