This item is Discontinued.

Cleveland Common Shank Drill C92518

Common Shank Drill (Discontinued)

  • Mfr # C92518
  • Zoro # G203673312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C92518
Zoro #
G203673312
UPC #
697334024330
Country of Origin
Germany

Dimensions

Drill Bit Size
9/32 in
Overall Length
3 551/5000 in
Flute Length
1 1693/5000 in
Maximum Drilling Depth
27/32 in
Shank Dia.
5/16 in
Depth:Dia. Ratio
3xD
Shank Length
1 4173/10000 in
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Common Shank Drill
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Primary Material Application ISO Code
M, P, S
Measurement System
Fractional Inch
List Number
6100
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Decimal Equivalent
0.2812 in
Standards
DIN 6535 HA
Secondary Material Application
Aluminum, Composite, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Web Construction
Split
Sheeter Drill
No
Spiral Direction
Right Hand
Web Thinning
Thinned
Aircraft Drill
No
Secondary Material Application ISO Code
H, K, N
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Split Point
Material Grade - Machining
High Performance

Description

Common Shank Drill, Drill Bit Size 9/32 in, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, AlTiN, Aircraft Drill No, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2812 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.