Air Flow Sw. Positive Only
Mfr # DFS-448-153
Zoro # G4041803
product price: $43.19
/eaKey Features
Application
Duct Heater Control, Energy Management, HVAC, Oven Control
Contact Form
SPDT
Housing Type
Open Mounted
Product Type
Air Pressure Switch
Pressure Type
Differential, Negative, Positive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DFS-448-153
Zoro #
G4041803
UPC #
-
Country of Origin
United States
Details
Item
Air Pressure Switch
Application
Duct Heater Control, Energy Management, HVAC, Oven Control
Contact Form
SPDT
Housing Type
Open Mounted
Product Type
Air Pressure Switch
Pressure Type
Differential, Negative, Positive
Pressure Setpoint Type
Fixed
Electrical Rating
15 A Non-Inductive to 277V AC, 60 Hz, 300 VA Pilot Duty @ 115 to 277V AC
Maximum Pressure Rating
0.05 in wc
Description
Air Pressure Switch, Application Duct Heater Control, Energy Management, HVAC, Oven Control, Contact Form SPDT, Electrical Rating 15 A Non-Inductive to 277V AC, 60 Hz, 300 VA Pilot Duty @ 115 to 277V AC, Housing Type Open Mounted, Maximum Pressure Rating 0.05 in wc, Pressure Setpoint Type Fixed, Pressure Type Differential, Negative, Positive, Product Type Air Pressure Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.