Air Pressure Sensing Switch .05-2
Mfr # AFS-275
Zoro # G4042013
product price: $48.49
/eaKey Features
Application
Energy Management, HVAC
Electrical Rating
15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
Minimum Differential Pressure Setting
0.02 in wc
Pressure Type
Differential, Negative, Positive
Contact Form
SPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AFS-275
Zoro #
G4042013
UPC #
00013263394922
Country of Origin
United States
Dimensions
Overall Height
5 13/16 in
Overall Depth
3 1/4 in
Mounting Hole Diameter
3/16 in
Overall Width
2 7/8 in
Sample Line Connection Size
1/4 in
Details
Item
Air Pressure Switch
Application
Energy Management, HVAC
Electrical Rating
15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
Minimum Differential Pressure Setting
0.02 in wc
Pressure Type
Differential, Negative, Positive
Contact Form
SPDT
Maximum Pressure Rating
0.5 psi
Sample Line Connector Type
Push-On
Maximum Pressure Setting
2 in wc
Mounting Orientation
Vertical
Product Type
Air Pressure Switch
Maximum Operating Temperature
180 Degrees F
Mounting Hole Center to Center Distance
3 7/8 in
Minimum Pressure Setting
2 in wc
Maximum Differential Pressure Setting
0.1 in wc
Standards
CE Certified, CSA Certified, FM, UL Listed
Pressure Setpoint Type
Adjustable
Minimum Operating Temperature
-40 Degrees F
Description
Air Pressure Switch, Application Energy Management, HVAC, Contact Form SPDT, Electrical Rating 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC, Maximum Differential Pressure Setting 0.1 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 0.5 psi, Maximum Pressure Setting 2 in wc, Minimum Differential Pressure Setting 0.02 in wc, Minimum Operating Temperature -40 Degrees F, Minimum Pressure Setting 2 in wc, Mounting Hole Center to Center Distance 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.