Zoro Homepage

Air Pressure Switch .05/12Wc SPDT

  • Mfr # AFS-405-121

  • Zoro # G4041733


product price: $80.25
/ea
Free Shipping & Returns

Key Features

Electrical Rating
15 A Non-Inductive to 277V AC, 60Hz, 300 VA Pilot Duty @ 115 to 277V AC
Housing Type
Conduit Box
Standards
CSA Certified, FM, UL Listed
Overall Height
6 1/8 in
Overall Depth
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFS-405-121
Zoro #
G4041733
UPC #
00013263403259
Country of Origin
United States

Dimensions

Overall Height
6 1/8 in
Overall Depth
3 1/4 in
Overall Width
3 7/8 in

Details

Electrical Rating
15 A Non-Inductive to 277V AC, 60Hz, 300 VA Pilot Duty @ 115 to 277V AC
Item
Air Pressure Switch
Housing Type
Conduit Box
Standards
CSA Certified, FM, UL Listed
Pressure Type
Negative, Positive
Product Type
Air Pressure Switch
Reset Type
Manual Reset
Pressure Setpoint Type
Adjustable
Minimum Pressure Setting
0.05 in wc
Maximum Pressure Setting
12 in wc

Description

Air Pressure Switch, Electrical Rating 15 A Non-Inductive to 277V AC, 60Hz, 300 VA Pilot Duty @ 115 to 277V AC, Housing Type Conduit Box, Maximum Pressure Setting 12 in wc, Minimum Pressure Setting 0.05 in wc, Overall Depth 3 1/4 in, Overall Height 6 1/8 in, Overall Width 3 7/8 in, Pressure Setpoint Type Adjustable, Pressure Type Negative, Positive, Product Type Air Pressure Switch, Reset Type Manual Reset, Standards CSA Certified, FM, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.