Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirSwitch .05-12", WC, SPDT, AFS-145

  • Mfr # AFS-145

  • Zoro # G0634118


product price: $49.49
/ea

Key Features

Application
Energy Management, HVAC
Contact Form
SPDT
Overall Height
5 13/16 in
Number of Switches
1
Pressure Setpoint Type
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFS-145
Zoro #
G0634118
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 13/16 in
Overall Width
3 1/4 in
Sample Line Connection Size
1/8 in
Overall Depth
3 1/4 in

Details

Item
Air Pressure Switch
Application
Energy Management, HVAC
Contact Form
SPDT
Number of Switches
1
Pressure Setpoint Type
Adjustable
Reset Type
Automatic Reset
Minimum Differential Pressure Setting
0.02 in wc
Standards
CE Certified, CSA Certified, FM, UL Listed
Maximum Pressure Setting
12 in wc
Product Type
Air Pressure Switch
Maximum Pressure Rating
0.5 psi
Mounting Orientation
Vertical
Maximum Operating Temperature
180 Degrees F
Maximum Differential Pressure Setting
0.8 in wc
Minimum Pressure Setting
0.05 in wc
Housing Type
Conduit Box
Input Voltage
277V AC
Minimum Operating Temperature
-40 Degrees F
Pressure Type
Differential, Negative, Positive
Sample Line Connector Type
NPT

Description

Air Pressure Switch, Application Energy Management, HVAC, Contact Form SPDT, Housing Type Conduit Box, Input Voltage 277V AC, Maximum Differential Pressure Setting 0.8 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 0.5 psi, Maximum Pressure Setting 12 in wc, Minimum Differential Pressure Setting 0.02 in wc, Minimum Operating Temperature -40 Degrees F, Minimum Pressure Setting 0.05 in wc, Mounting Orientation Vertical, Number of Switches 1, Overall Depth 3 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.