Zoro Homepage

AirSwitch .05-12", WC, SPDT, AFS-222-137

  • Mfr # AFS-222-137

  • Zoro # G0634160


product price: $99.39
/ea
Free Shipping & Returns

Key Features

Electrical Rating
1/4 hp @ 250V AC, 1/8 hp @ 125V AC, 15A @ 125/250/278V AC
Application
Energy Management, HVAC
Sample Line Connection Size
1/4 in
Product Type
Air Pressure Switch
Maximum Pressure Setting
12 in wc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFS-222-137
Zoro #
G0634160
UPC #
-
Country of Origin
United States

Dimensions

Sample Line Connection Size
1/4 in
Overall Width
3 1/4 in
Overall Height
6 1/8 in

Details

Item
Air Pressure Switch
Electrical Rating
1/4 hp @ 250V AC, 1/8 hp @ 125V AC, 15A @ 125/250/278V AC
Application
Energy Management, HVAC
Product Type
Air Pressure Switch
Maximum Pressure Setting
12 in wc
Standards
CE Certified, CSA Certified, FM, UL Listed
Contact Form
SPDT
Housing Material
Steel
Pressure Setpoint Type
Adjustable
Maximum Differential Pressure Setting
0.8 in wc
Pressure Type
Differential, Negative, Positive
Electrical Connection Type
Hardwired
Reset Type
Automatic Reset
Minimum Operating Temperature
-40 Degrees F
Sample Line Connector Type
Integral Compression
Minimum Pressure Setting
0.05 in wc
Mounting Orientation
Vertical
Number of Switches
1
Minimum Differential Pressure Setting
0.02 in wc
Input Voltage
24V AC
Housing Type
Conduit Box
Maximum Operating Temperature
180 Degrees F

Description

Air Pressure Switch, Application Energy Management, HVAC, Contact Form SPDT, Electrical Connection Type Hardwired, Electrical Rating 1/4 hp @ 250V AC, 1/8 hp @ 125V AC, 15A @ 125/250/278V AC, Housing Material Steel, Housing Type Conduit Box, Input Voltage 24V AC, Maximum Differential Pressure Setting 0.8 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Setting 12 in wc, Minimum Differential Pressure Setting 0.02 in wc, Minimum Operating Temperature -40 Degrees F

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.