Zoro Homepage

AirSwitch .05-12", WC, SPDT, AFS-228

  • Mfr # AFS-228

  • Zoro # G0634580


product price: $46.19
/ea

Key Features

Electrical Rating
15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
Application
Energy Management, HVAC
Product Type
Air Pressure Switch
Housing Type
Open Mounted
Overall Depth
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFS-228
Zoro #
G0634580
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
2 7/8 in
Sample Line Connection Size
1/4 in
Overall Width
3 1/4 in
Overall Height
6 1/8 in

Details

Item
Air Pressure Switch
Electrical Rating
15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
Application
Energy Management, HVAC
Product Type
Air Pressure Switch
Housing Type
Open Mounted
Minimum Pressure Setting
0.05 in wc
Reset Type
Automatic Reset
Number of Switches
1
Maximum Pressure Rating
0.5 psi
Electrical Connection Type
Hardwired
Minimum Differential Pressure Setting
0.02 in wc
Maximum Pressure Setting
12 in wc
Mounting Orientation
Vertical
Sample Line Connector Type
Integral Compression
Input Voltage
277V AC
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
-40 Degrees F
Housing Material
Steel
Contact Form
SPDT
Pressure Type
Differential, Negative, Positive
Standards
CSA Certified, FM, UL Listed
Maximum Differential Pressure Setting
0.8 in wc
Pressure Setpoint Type
Adjustable

Description

Air Pressure Switch, Application Energy Management, HVAC, Contact Form SPDT, Electrical Connection Type Hardwired, Electrical Rating 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC, Housing Material Steel, Housing Type Open Mounted, Input Voltage 277V AC, Maximum Differential Pressure Setting 0.8 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 0.5 psi, Maximum Pressure Setting 12 in wc, Minimum Differential Pressure Setting 0.02 in wc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.