Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirSwitch .05-12", WC, SPDT, AFS-298-112

  • Mfr # AFS-298-112

  • Zoro # G0634617


product price: $47.99
/ea

Key Features

Application
Energy Management, HVAC
Electrical Rating
15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
Input Voltage
115 to 277V AC
Electrical Connection Type
Hardwired
Contact Form
SPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFS-298-112
Zoro #
G0634617
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 1/8 in
Mounting Hole Diameter
3/16 in
Sample Line Connection Size
1/8 in, 1/4 in
Overall Width
3 1/4 in
Overall Depth
2 7/8 in

Details

Item
Air Pressure Switch
Application
Energy Management, HVAC
Electrical Rating
15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
Input Voltage
115 to 277V AC
Electrical Connection Type
Hardwired
Contact Form
SPDT
Sample Line Connector Type
Barb
Pressure Type
Differential, Negative, Positive
Mounting Hole Center to Center Distance
3 7/8 in
Number of Switches
1
Pressure Setpoint Type
Adjustable
Housing Material
Steel
Minimum Differential Pressure Setting
0.02 in wc
Standards
CSA Certified, FM, UL Listed
Maximum Differential Pressure Setting
0.8 in wc
Mounting Orientation
Vertical
Minimum Pressure Setting
0.03 in wc
Housing Type
Open Mounted
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
180 Degrees F
Reset Type
Automatic Reset
Maximum Pressure Setting
12 in wc
Product Type
Air Pressure Switch
Maximum Pressure Rating
0.5 psi

Description

Air Pressure Switch, Application Energy Management, HVAC, Contact Form SPDT, Electrical Connection Type Hardwired, Electrical Rating 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC, Housing Material Steel, Housing Type Open Mounted, Input Voltage 115 to 277V AC, Maximum Differential Pressure Setting 0.8 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 0.5 psi, Maximum Pressure Setting 12 in wc, Minimum Differential Pressure Setting 0.02 in wc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.