Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirSwitch .05-12", WC, SPDT, AFS-A

  • Mfr # AFS-A

  • Zoro # G0634720


product price: $60.39
/ea

Key Features

Electrical Rating
15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
Application
Furnace Control, Package Burner Control
Pressure Type
Differential, Negative, Positive
Maximum Pressure Setting
12 in wc
Product Type
Air Flow Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFS-A
Zoro #
G0634720
UPC #
-
Country of Origin
United States

Dimensions

Sample Line Connection Size
1/8 in, 1/4 in
Overall Height
5 7/8 in
Overall Depth
3 9/16 in
Overall Width
3 5/16 in

Details

Item
Air Pressure Switch
Electrical Rating
15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
Application
Furnace Control, Package Burner Control
Pressure Type
Differential, Negative, Positive
Maximum Pressure Setting
12 in wc
Product Type
Air Flow Switch
Sample Line Connector Type
NPT
Input Voltage
277V AC
Standards
CSA Certified, FM, UL Listed
Mounting Orientation
Vertical
Maximum Differential Pressure Setting
0.8 in wc
Minimum Pressure Setting
0.05 in wc
Minimum Operating Temperature
-40 Degrees F
Pressure Setpoint Type
Adjustable
Housing Type
Conduit Box
Reset Type
Automatic Reset
Minimum Differential Pressure Setting
0.02 in wc
Housing Material
Steel
Number of Switches
1
Electrical Connection Type
Hardwired
Maximum Operating Temperature
180 Degrees F
Maximum Pressure Rating
0.5 psi
Contact Form
SPDT

Description

Air Pressure Switch, Application Furnace Control, Package Burner Control, Contact Form SPDT, Electrical Connection Type Hardwired, Electrical Rating 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC, Housing Material Steel, Housing Type Conduit Box, Input Voltage 277V AC, Maximum Differential Pressure Setting 0.8 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 0.5 psi, Maximum Pressure Setting 12 in wc, Minimum Differential Pressure Setting 0.02 in wc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.