Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirSwitch .05-2", WC, SPDT, AFS-304

  • Mfr # AFS-304

  • Zoro # G0635131


product price: $56.49
/ea

Key Features

Electrical Rating
15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
Application
Energy Management, HVAC
Overall Width
3 1/4 in
Sample Line Connector Type
Integral Compression
Housing Type
Open Mounted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFS-304
Zoro #
G0635131
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 1/4 in
Sample Line Connection Size
1/4 in
Overall Depth
2 7/8 in
Overall Height
6 1/8 in

Details

Item
Air Pressure Switch
Electrical Rating
15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
Application
Energy Management, HVAC
Sample Line Connector Type
Integral Compression
Housing Type
Open Mounted
Minimum Pressure Setting
0.05 in wc
Maximum Pressure Rating
0.5 psi
Pressure Type
Differential, Negative, Positive
Minimum Differential Pressure Setting
0.02 in wc
Reset Type
Automatic Reset
Maximum Operating Temperature
180 Degrees F
Housing Material
Steel
Product Type
Switch
Maximum Differential Pressure Setting
0.1 in wc
Input Voltage
277V AC
Standards
CE Certified, CSA Certified, FM, UL Listed
Minimum Operating Temperature
-40 Degrees F
Pressure Setpoint Type
Adjustable
Number of Switches
1
Maximum Pressure Setting
2 in wc
Mounting Orientation
Vertical
Contact Form
SPDT
Electrical Connection Type
Hardwired

Description

Air Pressure Switch, Application Energy Management, HVAC, Contact Form SPDT, Electrical Connection Type Hardwired, Electrical Rating 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC, Housing Material Steel, Housing Type Open Mounted, Input Voltage 277V AC, Maximum Differential Pressure Setting 0.1 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 0.5 psi, Maximum Pressure Setting 2 in wc, Minimum Differential Pressure Setting 0.02 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.