Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirSwitch .40-12", WC, SPST, AFS-460-136

  • Mfr # AFS-460-136

  • Zoro # G0635280


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Application
Energy Management, HVAC
Electrical Rating
1/2 A @ 120V DC, 1/2 hp @240V DC, 1/4 hp @ 120V AC, 1/4 A @ 240V DC, 15 A @ 120 to 480V AC
Minimum Pressure Setting
0.4 in wc
Number of Switches
1
Reset Type
Manual Reset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFS-460-136
Zoro #
G0635280
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
3 13/16 in
Overall Width
3 1/4 in
Sample Line Connection Size
1/4 in
Mounting Hole Diameter
3/16 in
Overall Height
6 1/4 in

Details

Item
Air Pressure Switch
Application
Energy Management, HVAC
Electrical Rating
1/2 A @ 120V DC, 1/2 hp @240V DC, 1/4 hp @ 120V AC, 1/4 A @ 240V DC, 15 A @ 120 to 480V AC
Minimum Pressure Setting
0.4 in wc
Number of Switches
1
Reset Type
Manual Reset
Minimum Operating Temperature
-40 Degrees F
Contact Form
DPDT
Product Type
Air Pressure Switch
Pressure Type
Differential, Negative, Positive
Mounting Hole Center to Center Distance
3 7/8 in
Standards
CSA Certified, CSA Certified LR18754, cUL Listed, UL MH6213, UL Listed
Minimum Differential Pressure Setting
0.02 in wc
Maximum Pressure Rating
0.5 psi
Pressure Setpoint Type
Adjustable
Maximum Operating Temperature
180 Degrees F
Mounting Orientation
Vertical
Input Voltage
480V AC
Maximum Differential Pressure Setting
0.8 in wc
Housing Type
Conduit Box
Sample Line Connector Type
Integral Compression
Maximum Pressure Setting
12 in wc
Electrical Connection Type
Hardwired
Housing Material
Steel

Description

Air Pressure Switch, Application Energy Management, HVAC, Contact Form DPDT, Electrical Connection Type Hardwired, Electrical Rating 1/2 A @ 120V DC, 1/2 hp @240V DC, 1/4 hp @ 120V AC, 1/4 A @ 240V DC, 15 A @ 120 to 480V AC, Housing Material Steel, Housing Type Conduit Box, Input Voltage 480V AC, Maximum Differential Pressure Setting 0.8 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 0.5 psi, Maximum Pressure Setting 12 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.