Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirSwitch .45", WC, PR-V SPDT

  • Mfr # AFS-298-112-148

  • Zoro # G0635317


product price: $54.39
/ea

Key Features

Electrical Rating
15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
Application
Energy Management, HVAC
Maximum Differential Pressure Setting
0.06 in wc
Minimum Operating Temperature
-40 Degrees F
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFS-298-112-148
Zoro #
G0635317
UPC #
-
Country of Origin
United States

Dimensions

Sample Line Connection Size
1/4 in
Mounting Hole Diameter
3/16 in
Overall Depth
2 7/8 in
Overall Width
3 1/4 in
Overall Height
6 1/8 in

Details

Item
Air Pressure Switch
Electrical Rating
15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
Application
Energy Management, HVAC
Maximum Differential Pressure Setting
0.06 in wc
Minimum Operating Temperature
-40 Degrees F
Housing Material
Steel
Product Type
Air Pressure Switch
Maximum Pressure Rating
0.5 psi
Electrical Connection Type
Hardwired
Housing Type
Open Mounted
Pressure Setpoint Type
Adjustable
Minimum Pressure Setting
0.05 in wc
Pressure Type
Differential, Negative, Positive
Minimum Differential Pressure Setting
0.02 in wc
Reset Type
Automatic Reset
Maximum Operating Temperature
180 Degrees F
Mounting Hole Center to Center Distance
3 7/8 in
Mounting Orientation
Vertical
Maximum Pressure Setting
12 in wc
Sample Line Connector Type
Barb
Number of Switches
1
Standards
CSA Certified, FM, UL Listed
Input Voltage
277V AC
Contact Form
SPDT

Description

Air Pressure Switch, Application Energy Management, HVAC, Contact Form SPDT, Electrical Connection Type Hardwired, Electrical Rating 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC, Housing Material Steel, Housing Type Open Mounted, Input Voltage 277V AC, Maximum Differential Pressure Setting 0.06 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 0.5 psi, Maximum Pressure Setting 12 in wc, Minimum Differential Pressure Setting 0.02 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.