Universal Sensing Probe Kit
Mfr # 60681-396
Zoro # G3415115
product price: $16.89
/eaKey Features
Overall Length (In.)
7 in
Exterior Length (In.)
Adjustable
Insertion Length (In.)
Adjustable
Mounting Hole Center to Center (In.)
13/16 in
For Use With
Air Sensing Applications
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60681-396
Zoro #
G3415115
UPC #
-
Country of Origin
United States
Dimensions
Overall Length (In.)
7 in
Exterior Length (In.)
Adjustable
Insertion Length (In.)
Adjustable
Fitting Size
1/4 in
Flange Dia. (In.)
1 1/2 in
Mounting Hole Dia. (In.)
3/16 in
Process Connection Size
1/4 in
Flange Diameter
1 1/2 in
Mounting Hole Diameter
3/16 in
Overall Length
7 in
Probe Length
7 in
Details
Mounting Hole Center to Center (In.)
13/16 in
For Use With
Air Sensing Applications
Item
Total Pressure Probe
Includes
3 ft 1/4 in Tubing, Mounting Flange, Mounting Screws, Set Screw, Slip-On Adaptor
Mounting Flange
Yes
Application
Air Pressure Sensing Switches
Accuracy
Not Rated
Product Type
Total Pressure Probe
Mounting Hole Center to Center Distance
13/16 in
Description
Total Pressure Probe, Product Type Total Pressure Probe, Flange Diameter 1 1/2 in, Overall Length 7 in, Accuracy Not Rated, Process Connection Size 1/4 in, Includes 3 ft 1/4 in Tubing, Mounting Flange, Mounting Screws, Set Screw, Slip-On Adaptor, Probe Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.