Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 1 in, Carbide

  • Mfr # C70614

  • Zoro # G715705310


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
List Number
CEM-V2-5R-TM
Single End/Double End
Single
End Mill Application
Roughing/Finishing
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C70614
Zoro #
G715705310
UPC #
697334052159
Country of Origin
United States

Dimensions

Corner Radius
0.125 in
Shank Dia.
1 in
Length of Cut
3 in
Overall Length
6 in
Milling Dia.
1 in

Details

Number of Flutes
5
Item
Corner Radius End Mill
List Number
CEM-V2-5R-TM
Single End/Double End
Single
End Mill Application
Roughing/Finishing
End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Inch
Material - Machining
Carbide
Secondary Material Application ISO Code
S
For Material Hardness
38 HRC
Shank Type - Machining
Straight
Max. Helix Angle
38 Degrees
Primary Material Application ISO Code
M, S
Finish - Machining
T-Max
Flute Spacing
Variable
Spiral Direction
Right Hand
Secondary Material Application
Steel
Flute Type
Spiral
Material Grade - Machining
High Performance

Description

High Performance Single End Mill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.