Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 1 in, Carbide

  • Mfr # C70898

  • Zoro # G315705345


product price: $369.99
/ea
Free Shipping & Returns

Key Features

End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
End Mill Style
Corner-Radius
Shank Dia.
1 in
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C70898
Zoro #
G315705345
UPC #
697334050483
Country of Origin
United States

Dimensions

Corner Radius
0.125 in
Shank Dia.
1 in
Overall Length
6 in
Milling Dia.
1 in
Length of Cut
3 in

Details

End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
Cutting Direction
Right Hand
End Mill Style
Corner-Radius
Number of Flutes
4
End Mill Application
Roughing/Finishing
Single End/Double End
Single
List Number
CEM-V-4R-TM
Material Grade - Machining
High Performance
Finish - Machining
T-Max
Spiral Direction
Right Hand
For Material Hardness
38 HRC
Secondary Material Application ISO Code
S
Max. Helix Angle
38 Degrees
Shank Type - Machining
Straight
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
Flute Type
Spiral
Measurement System
Inch
Flute Spacing
Variable
Secondary Material Application
Steel

Description

High Performance Single End Mill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.