Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Counterbore, 6.500" L, 0.500" dia., Bright

  • Mfr # C91712

  • Zoro # G4772271


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 1/2 in
Shank Dia.
1/2 in
Material - Machining
High Speed Steel
Number of Flutes
3
Bore Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C91712
Zoro #
G4772271
UPC #
697334917120
Country of Origin
United States

Dimensions

Overall Length
6 1/2 in
Shank Dia.
1/2 in
Bore Dia.
3/8 in
Shank Length
2-9/16"
Size- Decimal
9/16" (0.5625)
Pilot Length
7/16 in
Sizes Included
3/8", 9/16", 1/2"
Pilot Dia.
3/8 in
For Screw Size
3/8 in
Screw Size
3/8"
Size - Decimal
3/8 in - 0.3750

Details

Item
Counterbore with Built-In Pilot
Material - Machining
High Speed Steel
Number of Flutes
3
Shank Type
Straight
Finish
Bright (Uncoated)
Counterbore Type
Standard
Application
Carbon Steel, Alloy-Tool Steel, Cast Iron
Primary Material Application ISO Code
K, M, N, S1
Standards
ANSI, DIN 1897
Material
High Speed Steel
Primary Material Application
All Materials
Measurement System
Decimal Inch
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Number of Pieces
1
Style
Curved

Description

Counterbore with Built-In Pilot, High Speed Steel, 3/8 in, Fractional Inch, Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.