Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Counterbore, 8.813" L, 1.000" dia., Bright

  • Mfr # C91737

  • Zoro # G4834842


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 13/16 in
Shank Dia.
1 in
Material - Machining
High Speed Steel
Number of Flutes
3
Bore Dia.
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C91737
Zoro #
G4834842
UPC #
697334917373
Country of Origin
United States

Dimensions

Overall Length
8 13/16 in
Shank Dia.
1 in
Bore Dia.
13/16 in
For Screw Size
3/4 in
Size- Decimal
1-3/16" (1.1875)
Sizes Included
13/16", 1-3/16", 1"
Pilot Dia.
13/16 in
Screw Size
3/4"
Shank Length
3-7/8"
Pilot Length
3/4 in
Size - Decimal
3/4 in - 0.7500

Details

Item
Counterbore with Built-In Pilot
Material - Machining
High Speed Steel
Number of Flutes
3
Shank Type
Straight
Finish
Bright (Uncoated)
Number of Pieces
1
Primary Material Application ISO Code
K, P
Application
Carbon Steel, Alloy-Tool Steel, Cast Iron
Style
Curved
Measurement System
Decimal Inch
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Steel
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Standards
ANSI, DIN 1897
Counterbore Type
Standard

Description

Counterbore with Built-In Pilot, High Speed Steel, 3/4 in, Fractional Inch, Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.