Zoro Homepage

Item Bathroom Faucet

  • Mfr # CA40711BN

  • Zoro # G304853200


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial, Residential
Manufacturers Warranty Length
10 yr Limited
Flow Outlet Type - Faucet
Aerated
Standards
ASME A112.18.1, CSA B125.1, Federal Safe Drinking Water Act, NSF 372, NSF 61/9, UPC(R), WaterSense Certified
Spout Height
2 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA40711BN
Zoro #
G304853200
UPC #
810475001217
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
10 yr Limited
Spout Height
2 3/16 in
Overall Width
6 3/5 in
Max. Installation Surface Thickness
1 3/8 in
Water Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Minimum
1 in
For Surface Thickness - Maximum
1 3/8 in
Inlet Connection Size
1/2 in
Spout Outlet Height
2 1/5 in
Spout Height - Maximum
2 3/16 in

Description

Item Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.