Shop All Spiral Point Taps
Cleveland
General Purpose Spiral-Point Tap
Mfr # 360926
Zoro # G101259694
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 2
- Overall Length 69.06 mm
- Thread Length 28.57 mm
- Shank Dia. 8.08 mm
Product Information
- Brand Cleveland
- MFR # 360926
- Zoro # G101259694
- UPC # 093367609269
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | M8x1.25 |
Overall Length | 69.06 mm |
Thread Length | 28.57 mm |
Shank Dia. | 8.08 mm |
Thread Size | M8x1.25 |
Details
Description
General Purpose Spiral-Point Tap, Thread Size M8x1.25, Metric, Overall Length 69.06 mm, High Speed Steel, TiN, Thread Length 28.57 mm, Thread Limit D5, Class of Fit 6H, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, #34 Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15124)
- DRILL AMERICA 27/64" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X27/64)
- VESSEL IMPACT BALL Torsion Bit ASSORTx50, PK5 (IBMG50K003)
- GEARWRENCH 13 Piece 72-Tooth 12 Point Ratcheting Combination SAE Wrench Set (9312)
- CLEVELAND General Purpose Spiral-Point Tap (313614)
- DRILL AMERICA HSS Spiral Point Tap, 9/16"-12, 3 Flutes (DWT91612)
- REGAL CUTTING TOOLS M10 x 1.5 6H Bottom Metric D10 Met-Flo Tap (010461AS)
- REGAL CUTTING TOOLS 5/8-18 H5 3 Flt. Plug TC-LT Spiral Point Tap (030024TC)
- DRILL AMERICA HSS Spiral Point Tap, #10-24, 2 Flutes (DWT57097)
- DRILL AMERICA HSS Spiral Point Tap, #10-32, 2 Flutes (T/A57104)
- DRILL AMERICA HSS Spiral Point Tap, M14-1.25, 3 Flutes (DWTG14X1.25)
- Cleveland Taps