Zoro Homepage

Hand Tap Sets, TiN, RH

  • Mfr # C84259

  • Zoro # G310037250


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.688 in
Tap Material
High Speed Steel
Tap Finish
TiN
Tap Thread Size
7/8"-14
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C84259
Zoro #
G310037250
UPC #
697334044659
Country of Origin
United States

Dimensions

Overall Length
4.688 in
Tap Thread Size
7/8"-14
Thread Length
2.2190 in
Dimensions Standard
UNF
Thread Sizes Included
7/8"-14
75% Thread Drill Size
20.50 mm

Details

Item
Hand Tap Sets
Tap Material
High Speed Steel
Tap Finish
TiN
Thread Direction
Right Hand
Number of Flutes
4
List Number
1004
Includes
Bottoming Chamfers, Plug, Taper
Features
General Purpose, Neck Down Style
Tap Chamfer
Bottoming, Plug, Taper
Thread Limit
H4
Threads per Inch
14
Thread Standard
UNF
Measurement System
Decimal Inch
Primary Material Application
Ferrous Metals, Non-Ferrous Metals
Number Of Taps
3
Class of Fit
3B

Description

Hand Tap Set, Tap Thread Size 7/8 In.-14, High Speed Steel, TiN, Thread Standard UNF, Thread Length 2 7/32 in, Overall Length 4 11/16 in, 75 Percent Thread Drill Size 20.50 mm, Thread Limit H4, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.