Shop CLEVELAND
See all product information
Create Account
JobberLengthDrillBit, 10.8mm, Cobalt(8%)
- Mfr # C13037
- Zoro # G912006975
product price:Â
$
56.95
/ea
Sold in multiples of 5 for
$284.75
Key Features
Overall Length
142 mm
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
10.8 mm
Material - Machining
Cobalt (8%)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C13037
- Zoro #
- G912006975
- UPC #
- -
- Country of Origin
- United States
- Item
- Jobber Length Drill Bit
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Material - Machining
- Cobalt (8%)
- Cutting Direction
- Right Hand
- Finish - Machining
- TiN
- Shank Type - Machining
- Straight
- Coolant Fed
- Non-Coolant Through
- List Number
- 2075-TN
- Primary Material Application
- Cast Iron, Stainless Steel, Steel
- Primary Material Application ISO Code
- K, M, P
- Standards
- ASME B94.11M, DIN 338
- Decimal Equivalent
- 0.4252 in
- Measurement System
- Metric
- Spiral Direction
- Right Hand
- Flute Type
- Wide Land Parabolic
- Material Grade - Machining
- M42
- Drill Bit Point Type
- Split Point
- Sheeter Drill
- Yes
- Helix Angle - Maximum
- 45 Degrees
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper
- Helix Angle - Minimum
- 35 Degrees
- Secondary Material Application ISO Code
- N
Dimensions
- Overall Length
- 142 mm
- Drill Bit Size
- 10.8 mm
- Shank Dia.
- 10.8 mm
- Shank Length
- 1 8897/10000 in
- Flute Length
- 94 mm
- Depth:Dia. Ratio
- 4xD
- Drill Length Class
- Jobber-Length
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Wire Rope Length
- 142 mm
- Length
- 142 mm
Description
Jobber Length Drill Bit, Drill Bit Size 10.8 mm, Drill Bit Point Angle 135 Degrees , Cobalt (8 Percent), TiN, Decimal Equivalent 0.4252 in, Metric, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.