Shop CLEVELAND
See all product information
Create Account
Q-Cobalt 135 Degree Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC 29/64
- Mfr # C16692
- Zoro # G2840691
product price:Â
$
61.29
/ea
Key Features
Overall Length
5 5/8 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
29/64 in
Material - Machining
Cobalt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C16692
- Zoro #
- G2840691
- UPC #
- 697334166924
- Country of Origin
- United States
Dimensions
- Overall Length
- 5 5/8 in
- Drill Bit Size
- 29/64 in
- Shank Dia.
- 29/64 in
- Drill Bit Dimension Type
- Fractional Inch
- Flute Length
- 4 3/16 in
- Depth:Dia. Ratio
- 10xD
- Shank Length
- 1 7/16 in
- Drill Point Length
- 0.0938 in
- Maximum Drilling Depth
- 3 1/8 in
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Drill Length Class
- Jobber-Length
- Wire Rope Length
- 5 5/8 in
- Length
- 5 5/8 in
Description
Jobber Length Drill Bit, Drill Bit Size 29/64 in, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.4531, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.