This item is Discontinued.

No Product Image Available

PERFORATED STRAINER for Cleveland - Part# DS2 (Discontinued)

  • Mfr # DS2
  • Zoro # G403553766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS2
Zoro #
G403553766
UPC #
-
Country of Origin
Unknown

Description

KETTLE STRAINER;INSIDE DIAMETER: 3/16" STRAINER HOLES, 5 MM ;MATERIAL(S): STAINLESS STEEL;OUTSIDE DIAMETER: 9" OVERALL DIAMETER, 229 MM OVERALL DIAMETER;WEIGHT: 1.537 LB;WEIGHT: 0.995 LB;MODELS USED IN:;GROEN AH/1-20, AH/1-30, AH/1-40, AH/1-60, EE-100, EE-20, EE-40, ;EE-60, EE-80, FT, MW/FT, PT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.