Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/16"-27, Semi-Bottoming, 4 Flutes, NPTF

  • Mfr # C64058

  • Zoro # G2755343


product price: $30.45
/ea

Key Features

Tap Thread Size
1/16"-27
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPTF
Thread Length
11/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C64058
Zoro #
G2755343
UPC #
697334640585
Country of Origin
United States

Dimensions

Tap Thread Size
1/16"-27
Thread Length
11/16"
Pitch Diameter Limit
Not Rated
Shank Dia.
Shank Dia.: 0.3670"
Overall Length
2-1/8"
Tap Dimension Type
Inch
Tap Size
1/16"
Square Size
0.2340 in
Thread Size
1/16"-27
Tap Length Standard
USCTI Table 311
Drill Bit Size
A, C
Shank Length
1 27/64 in
75% Thread Drill Size
C

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPTF
Tap Finish
Bright
Thread Direction
Right Hand
Tap Material
High Speed Steel
List Number
975
Tap Style
Pipe
Standards
USCTI Table 311
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
975
Interrupted Thread
No
Tap Shank Standard
USCTI Table 311
Threads per Inch
27
Thread Standard
NPTF
Spiral Direction
Neutral
Primary Material Application ISO Code
N, P
Helix Angle
0 Degrees
Material Grade - Machining
975
Max. Projection
0.3120 in
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Extended Neck
No
Measurement System
Fractional Inch

Description

Pipe and Conduit Thread Tap, Thread Size 1/16 In.-27, NPTF, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size C, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.