Zoro Homepage

Port Tool, 6.125" L, 0.750" dia., Bright

  • Mfr # C46445

  • Zoro # G4796747


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 1/8 in
Shank Dia.
3/4 in
Material - Machining
High Speed Steel
Number of Flutes
3
Bore Dia.
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C46445
Zoro #
G4796747
UPC #
697334464457
Country of Origin
United States

Dimensions

Overall Length
6 1/8 in
Shank Dia.
3/4 in
Bore Dia.
15/16 in
Sizes Included
15/16"
Size- Decimal
15/16" (0.9375)
Pilot Dia.
1/4"
Shank Length
4 5/8 in
For Pilot Dia.
5/16 in to 7/8 in
Body Dia.
3/4 in

Description

Counterbore For Interchangeable Pilot, High Speed Steel, 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.