Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Port Tool, 6.375" L, 1.000" dia., Bright

  • Mfr # C46449

  • Zoro # G4815242


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 3/8 in
Shank Dia.
1 in
Material - Machining
High Speed Steel
Number of Flutes
3
Bore Dia.
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C46449
Zoro #
G4815242
UPC #
697334464495
Country of Origin
United States

Dimensions

Overall Length
6 3/8 in
Shank Dia.
1 in
Bore Dia.
1 1/8 in
Shank Length
4 5/8 in
Pilot Dia.
5/16"
Size- Decimal
1-1/8" (1.1250)
Sizes Included
1.1300"
For Pilot Dia.
3/8 in to 1-1/16 in
Body Dia.
1 in

Details

Item
Counterbore For Interchangeable Pilot
Material - Machining
High Speed Steel
Number of Flutes
3
Shank Type
Straight
Finish
Bright (Uncoated)
Measurement System
Decimal Inch
Application
Alloy-Tool Steel, Med Carbon Steel, Low Carbon Steel, Aluminum, Cast Iron
Primary Material Application
All Materials
Shank Type - Machining
Straight
Style
Dartmouth Knob
Number of Pieces
1
Meets/Exceeds
ANSI
Material
High Speed Steel
Primary Material Application ISO Code
K, N1, N3, N4, P3
Standards
ANSI
Finish - Machining
Bright (Uncoated)

Description

Counterbore For Interchangeable Pilot, High Speed Steel, 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.