Shop CLEVELAND
See all product information
Q-Cobalt 135 Deg W Land Parabolic Jobber L Drill Cleveland 2075-TA TiAlN HSS-CO 8% RHS/RHC, N42
Mfr # C11442
Zoro # G2836272
product price:Â $10.15
/ea
Sold in multiples of 10 for $101.50
Key Features
Overall Length
2 1/4 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
5/64 in
Material - Machining
Cobalt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C11442
Zoro #
G2836272
UPC #
697334114420
Country of Origin
United States
Dimensions
Overall Length
2 1/4 in
Drill Bit Size
#42
Shank Dia.
5/64 in
Flute Length
1 1/4 in
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
10xD
Shank Length
1 in
Maximum Drilling Depth
15/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Point Length
0.0194 in
Drill Length Class
Jobber-Length
Description
Jobber Length Drill Bit, Drill Bit Size #42, Drill Bit Point Angle 135 Degrees , Cobalt, TiAlN, Decimal Equivalent 0.0935, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.