Shop CLEVELAND

Q-Cobalt 135 Deg W Land Parabolic Jobber Lngth Drill Cleveland 2075-TN TiN HSS-CO 8%-M42 RHS/RHC, N6

  • Mfr # C16617
  • Zoro # G3064603

product price: 
$
21.89
/ea

Key Features

Overall Length
3 3/4 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
5.1 mm
Material - Machining
Cobalt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16617
Zoro #
G3064603
UPC #
697334166177
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Standards
ASME B94.11M, DIN 338
List Number
2075-TN
Flute Type
Wide Land Parabolic
Decimal Equivalent
0.2040
Shank Shape
Straight
Number of Pieces
0
Drill Bit Grouping
Drill Bit
Application
Carbon Steel, Tool Steel, Alloy Steel, Free-Machining Steel
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Primary Material Application ISO Code
P
Measurement System
Wire
Spiral Direction
Right Hand
Helix Angle
35 Degrees to 45 Degrees
Material Grade - Machining
M42
Drill Bit Point Type
Split Point
Series
2075-TN
Aircraft Drill
No
Sheeter Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Helix Angle - Minimum
35 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Secondary Material Application ISO Code
K, M, N
Helix Angle - Maximum
45 Degrees

Dimensions

Overall Length
3 3/4 in
Drill Bit Size
#6
Shank Dia.
5.1 mm
Flute Length
2 1/2 in
Shank Size
0.2040"
Drilling Length
2-1/2"
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
10xD
Shank Length
1 1/4 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0422 in
Maximum Drilling Depth
1 7/8 in
Wire Rope Length
3 3/4 in
Length
3 3/4 in

Description

Jobber Length Drill Bit, Drill Bit Size #6, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.2040, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.