#31 1631 HSBLKOX 12IN A/C EXT. DRILL, 12PK
- Mfr # C68995
- Zoro # G523506031
product price:
$
7.19
/pk of 12, $0.60/ea
Sold in multiples of 12 pks for
$86.28
Key Features
Finish - Machining
Black Oxide
Number of Flutes
2
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Overall Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68995
- Zoro #
- G523506031
- UPC #
- 697334689959
- Country of Origin
- China
- Finish - Machining
- Black Oxide
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Drill Bit Point Type
- Split Point
- Standards
- NAS 907 TYPE B
- Shank Type - Machining
- Straight Shank
- Drill Bit Point Angle
- 135 Degrees
- Item
- Aircraft Ext
- Measurement System
- Inch
- Material - Machining
- High Speed Steel
Dimensions
- Overall Length
- 12 in
- Flute Length
- 1.625 in
- Drill Bit Size
- #31
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.