Shop CLEVELAND
See all product information
Q-Cobalt 135 Deg W Land Parabolic Taper L Drill Cleveland 2575 Straw HSS-CO 8%-M42 RHS/RHC, N49
Mfr # C16772
Zoro # G2999652
product price:Â $19.49
/ea
Sold in multiples of 10 for $194.90
Key Features
Drill Bit Size
#49
Overall Length
3 3/4 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- C16772
- Zoro #
- G2999652
- UPC #
- 697334167723
- Country of Origin
- United States
Dimensions
- Drill Bit Size
- #49
- Overall Length
- 3 3/4 in
- Flute Length
- 2 in
- Shank Dia.
- 73/1000 in
- Sizes Included
- #49
- Depth:Dia. Ratio
- 10xD
- Shank Length
- 1 3/4 in
- Maximum Drilling Depth
- 2 in
- Drill Diameter Tolerance
- +0.0000 in/-0.0005 in
- Drill Point Length
- 0.0151 in
- Drill Length Class
- Taper-Length
Description
Taper Length Drill Bit, Drill Bit Size #49, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.