Shop CLEVELAND

Q-Cobalt 135 Degree Wide Land Parabolic Jobber Drill Cleveland 2075 Straw HSS-CO 8%-M42 RHS/RHC Let-I

  • Mfr # C15657

  • Zoro # G3063632


product price:  $16.39
/ea
Sold in multiples of 10 for $163.90

Key Features

Overall Length
4 1/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
I
Number of Flutes
2
Shank Dia.
6.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C15657
Zoro #
G3063632
UPC #
697334156574
Country of Origin
United States

Dimensions

Overall Length
4 1/8 in
Drill Bit Size
I
Shank Dia.
6.9 mm
Drill Bit Dimension Type
Letter
Drilling Length
2-7/8"
Shank Size
0.2720"
Flute Length
2 7/8 in
Depth:Dia. Ratio
10xD
Shank Length
1 1/4 in
Drill Point Length
0.0000 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 5/32 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Standards
ASME B94.11M, DIN 338
Shank Shape
Straight
Decimal Equivalent
0.2720
Number of Pieces
0
Application
Carbon Steel, Tool Steel, Alloy Steel, Free-Machining Steel
Drill Bit Grouping
Drill Bit
List Number
2075
Flute Type
Wide Land Parabolic
Coolant Fed
Non-Coolant Through
Measurement System
Letter
Primary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
N
Spiral Direction
Right Hand
Helix Angle
35 Degrees to 45 Degrees
Material Grade - Machining
M42
Drill Bit Point Type
Split Point
Series
2075
Secondary Material Application ISO Code
P
Sheeter Drill
No
Secondary Material Application
Steel
Number of Coolant Holes
0
Web Thinning
Thinned
Aircraft Drill
No
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size I, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.2720, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.