Shop CLEVELAND
See all product information
Q-Cobalt 135 Degree Wide Land Parabolic Jobber Length Drill Cleveland 2075-TA TiAlN HSS-CO 8% 3.00mm
Mfr # C11366
Zoro # G2835721
product price:Â $14.29
/ea
Sold in multiples of 10 for $142.90
Key Features
Overall Length
61 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
3 mm
Number of Flutes
2
Shank Dia.
3 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C11366
Zoro #
G2835721
UPC #
697334113669
Country of Origin
United States
Dimensions
Overall Length
61 mm
Drill Bit Size
3 mm
Shank Dia.
3 mm
Flute Length
33 mm
Drill Bit Dimension Type
Metric
Shank Size
0.0984
Shank Length
28 mm
Diameter
0.0984
Depth:Dia. Ratio
10xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
31/32 in
Drill Point Length
0.0245mm
Drill Length Class
Jobber-Length
Description
Jobber Length Drill Bit, Drill Bit Size 3 mm, Drill Bit Point Angle 135 Degrees , Cobalt, TiAlN, Decimal Equivalent 0.1181, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.