1-14NS 1697 CBN PLG HAND TAP
- Mfr # C69485
- Zoro # G623505866
product price:Â
$
14.65
/ea
Key Features
Cutting Direction
Right Hand
Tap Thread Type
UNS
Depth of Cut
1-1/2 in
Overall Length
5.125 in
Tap Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69485
- Zoro #
- G623505866
- UPC #
- 697334694854
- Country of Origin
- India
- Cutting Direction
- Right Hand
- Tap Thread Type
- UNS
- Tap Finish
- Bright
- Tap Material
- Carbon Steel
- Standards
- USCTI Table 302
- Item
- Hand Taps
- Flute Type
- Straight Flute
- Hole Type
- Blind Hole
- Tap Chamfer
- Plug
- Shank Type
- Straight Shank with Square
- Application
- For maintenance
- System of Measurement
- Inch
Dimensions
- Depth of Cut
- 1-1/2 in
- Overall Length
- 5.125 in
- Thread Length
- 2-1/2 in
- Tap Thread Size
- 1"-14
Description
Plug Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.