Q-Cobalt 135 Degree Wide Land Parabolic Taper Length Drill Cleveland 2575 Straw HSS-CO 8% RHS/RHC 25/64

  • Mfr # C16797

  • Zoro # G2999829


product price:  $48.79
/ea

Key Features

Overall Length
7 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C16797
Zoro #
G2999829
UPC #
697334167976
Country of Origin
United States

Dimensions

Drill Bit Size
25/64 in
Overall Length
7 in
Flute Length
4 3/8 in
Shank Dia.
25/64 in
Sizes Included
25/64"
Depth:Dia. Ratio
10xD
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Shank Length
2 5/8 in
Drill Point Length
0.0809 in
Drill Length Class
Taper-Length
Maximum Drilling Depth
4 3/8 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Split Point
Cutting Direction
Right Hand
Flute Type
Wide Land Parabolic
Coolant Fed
Non-Coolant Through
List Number
2575
Decimal Equivalent
0.3906
Standards
ASME B94.11M-1993
Drill Bit Grouping
Drill Bit
Primary Material Application ISO Code
N
Helix Angle
35 Degrees /45 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Material Grade - Machining
M42
Series
2575
Spiral Direction
Right Hand
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Description

Taper Length Drill Bit, Drill Bit Size 25/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products