Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNGA, 3, Carbide

  • Mfr # 6018009
  • Zoro # G3874365

product price: 
$
134.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
1/2 in
Insert Size
0.5000"
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6018009
Zoro #
G3874365
UPC #
4056544190437
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
WBH30P
Insert Material
Carbide
ISO Number
CNGA120412S01020MT
Coating
TiAlN
Style
CNGA
Mounting Style
Cylindrical Fixing Hole
Cutting Direction
Neutral
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Titanium
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Cutting Application
Turning
Number of Cutting Edges
2
Cutting Edge
Chamfered and Rounded
Material - Machining
Carbide
Measurement System
Fractional Inch
ANSI Code
CNGA433S0420MT
Primary Material Application ISO Code
H, K, S
Manufacturer Grade
WBH30P
Finish - Machining
AlTiN
Shape
Rhombic
Insert Holding Type
Straight Hole
Material
Carbide
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.5000"
Corner Radius
3/64 in
Insert Thickness
0.1883"
Mounting Hole Dia.
0.2031"
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, AlTiN, ANSI Code CNGA433S0420MT, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.