Q-Cobalt 135 Deg Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC, N24

  • Mfr # C16636
  • Zoro # G3064472
product price: 
$
12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Overall Length
3 1/8 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
3.8 mm
Material - Machining
Cobalt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16636
Zoro #
G3064472
UPC #
697334166368
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Number of Pieces
0
Standards
ASME B94.11M, DIN 338
Decimal Equivalent
0.1520
Shank Shape
Straight
Flute Type
Wide Land Parabolic
Application
Carbon Steel, Tool Steel, Alloy Steel, Free-Machining Steel
Drill Bit Grouping
Drill Bit
List Number
2075-TN
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Measurement System
Wire
Primary Material Application ISO Code
P
Spiral Direction
Right Hand
Helix Angle
35 Degrees to 45 Degrees
Material Grade - Machining
M42
Series
2075-TN
Drill Bit Point Type
Split Point
Number of Coolant Holes
0
Web Thinning
Thinned
Aircraft Drill
No
Sheeter Drill
No
Secondary Material Application ISO Code
K, M, N
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees

Dimensions

Overall Length
3 1/8 in
Drill Bit Size
#24
Shank Dia.
3.8 mm
Drilling Length
2.000"
Drill Bit Dimension Type
Wire
Shank Size
0.1520"
Flute Length
2 in
Depth:Dia. Ratio
10xD
Shank Length
1 1/8 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 1/2 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Point Length
0.0315 in
Wire Rope Length
3 1/8 in
Length
3 1/8 in

Description

Jobber Length Drill Bit, Drill Bit Size #24, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.1520, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews