Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, #1 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish

  • Mfr # C70305

  • Zoro # G3005858


product price: $3.69
/ea

Key Features

Overall Length
2 7/16 in
Flute Length
1 5/16 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C70305
Zoro #
G3005858
UPC #
697334703051
Country of Origin
United States

Dimensions

Drill Bit Size
#1
Overall Length
2 7/16 in
Flute Length
1 5/16 in
Shank Dia.
5.79 mm
Drilling Length
1.313"
Sizes Included
#1
Shank Size
0.2280"
Bit Dia.
#1
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
1 5/16 in
Drill Point Length
0.0472 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Shank Length
1 1/8 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
List Number
2330
Flute Type
Spiral
Decimal Equivalent
0.2280
Drill Bit Grouping
Drill Bit
Number of Pieces
0
Standards
NAS 907 Type C
Grade
Heavy Duty
Coolant Fed
Non-Coolant Through
Series
2330
Aircraft Drill
Yes
Primary Material Application
Cast Iron, Steel
Material Grade - Machining
Heavy Duty
Helix Angle
28 Degrees
Secondary Material Application ISO Code
M, N
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Measurement System
Wire
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, P
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size #1, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), Aircraft Drill Yes, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2280

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.