Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 10.50 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish

  • Mfr # C14816

  • Zoro # G3003198


product price: $16.29
/ea

Key Features

Drill Bit Size
10.5 mm
Overall Length
89 mm
Flute Length
43 mm
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14816
Zoro #
G3003198
UPC #
697334148166
Country of Origin
United States

Dimensions

Drill Bit Size
10.5 mm
Overall Length
89 mm
Flute Length
43 mm
Shank Dia.
10.5 mm
Drilling Length
43.00mm
Bit Dia.
10.5mm
Shank Size
10.5mm
Sizes Included
10.50mm
Depth:Dia. Ratio
4xD
Drill Length Class
Screw-Machine Length
Drill Point Length
0.0856 mm
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
43.00 mm
Shank Length
46 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
List Number
2133
Number of Pieces
0
Grade
M42
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.4134
Standards
ASME B94.11M, DIN 1897
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Series
2133
Material Grade - Machining
M42
Drill Bit Point Type
Split Point
Measurement System
Metric
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Helix Angle
28 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium
Secondary Material Application ISO Code
H, N, S

Description

Screw Machine Drill Bit, Drill Bit Size 10.5 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4134

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.