
Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Straight Shank
Mfr # C14866
Zoro # G3003417
product price: $39.15
/eaSold in multiples of 6 for $234.90
Key Features
Drill Bit Size
1/2 in
Overall Length
3 3/4 in
Flute Length
2 1/4 in
Number of Flutes
2
Material - Machining
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C14866
Zoro #
G3003417
UPC #
697334148661
Country of Origin
United States
Dimensions
Drill Bit Size
1/2 in
Overall Length
3 3/4 in
Flute Length
2 1/4 in
Drilling Length
2-1/4"
Sizes Included
1/2"
Shank Dia.
1/2 in
Shank Size
1/2"
Bit Dia.
1/2"
Depth:Dia. Ratio
4xD
Drill Point Length
0.1036 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
2 1/4 in
Shank Length
1 1/2 in
Description
Screw Machine Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiCN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.